PRO 42IN 14 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 42IN 14 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB4214BK
  • Mfr. Model # PRB4214BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 230.0 lbs

Product Details

14 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts
  • Finish High Gloss Powder Coated
  • For Use With PRT-4206BK
  • Colour Black
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Load Rating 1600 lbs.
  • Gauge 16 - 22
  • Material Prime Cold Rolled Steel
  • Handles Yes
  • Series Professional
  • Locking System High Security Locks
  • Number of Drawers 14
  • Drawer Capacity 12,443 cu. in.
  • Storage Capacity 12,443 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 5" x 2"
  • Depth 18-3/4"
  • Height 42-3/8"
  • Width 42"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list