Skip Content
PRO 27IN 7 DRAWER CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO 27IN 7 DRAWER CABINET RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB2707RD
  • Mfr. Model # PRB2707RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 142.0 lbs

Product Details

7 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Colour Red
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts
  • Gauge 18 - 22
  • For Use With PRT-2705RD
  • Finish High Gloss Powder Coated
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Load Rating 800 lbs.
  • Number of Drawers 7
  • Material Prime Cold Rolled Steel
  • Series Professional
  • Locking System High Security Locks
  • Drawer Slides Ball Bearing
  • Handles Yes
  • Storage Capacity 9336 cu. in.
  • Drawer Capacity 9336 cu. in.
  • Caster Size 5" x 2"
  • Depth 18-3/4"
  • Height 42-3/8"
  • Width 27"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list