PRO 27IN 7 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 27IN 7 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB2707BK
  • Mfr. Model # PRB2707BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 142.0 lbs

Product Details

7 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Colour Blue
  • For Use With PRT-2704BU
  • Finish High Gloss Powder Coated
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts
  • Gauge 18 - 20
  • Material Prime Cold Rolled Steel
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Load Rating 600 lbs.
  • Number of Drawers 7
  • Locking System High Security Locks
  • Series Professional
  • Handles Yes
  • Drawer Slides Ball Bearing
  • Drawer Capacity 7488 cu. in.
  • Storage Capacity 7488 cu. in.
  • Caster Size 5" x 2"
  • Depth 18-3/4"
  • Height 42-3/8"
  • Width 27"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list