PRO 27IN 5 DRAWER CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 27IN 5 DRAWER CHEST RED

SPG INTERNATIONAL

Web Price : $817.50 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT2705RD
  • Mfr. Model # PRT2705RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 88.0 lbs

Product Details

5 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • Colour Red
  • Finish High Gloss Scratch Resistant Powder Coat
  • Gauge 20 to 22
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • For Use With PRB-2707RD
  • Material Prime Cold Rolled Steel
  • Load Rating 500 lbs.
  • Series Professional
  • Number of Drawers 5
  • Locking System Integrated Latch Security Locking System
  • Drawer Slides Ball Bearing
  • Storage Capacity 4836 cu. in.
  • Drawer Capacity 4836 cu. in.
  • Depth 18"
  • Height 20"
  • Item Drawer Chest
  • Width 27"
  • Configuration 27" W X 18" D X 20" H
  • Handle Design Elliptical Chromed handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list