PRO 27IN 5 DRAWER CHEST BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 27IN 5 DRAWER CHEST BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT2705BU
  • Mfr. Model # PRT2705BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Colour Blue
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • Depth 18"
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With PRB-2707BU
  • Gauge 20 to 22
  • Height 20"
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Locking System Integrated Latch Security Locking System
  • Number of Drawers 5
  • Drawer Capacity 4836 cu. in.
  • Load Rating 500 lbs.
  • Series Professional
  • Storage Capacity 4836 cu. in.
  • Drawer Slides Ball Bearing
  • Item Drawer Chest
  • Width 27"
  • Handle Design Elliptical Chromed handle
  • Configuration 27" W X 18" D X 20" H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list