Skip Content
PRO 27IN 5 DRAWER CHEST BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO 27IN 5 DRAWER CHEST BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT2705BK
  • Mfr. Model # PRT2705BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 88.0 lbs

Product Details

5 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Colour Black
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With PRB-2707BK
  • Gauge 20 to 22
  • Material Prime Cold Rolled Steel
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Load Rating 500 lbs.
  • Number of Drawers 5
  • Series Professional
  • Locking System Integrated Latch Security Locking System
  • Drawer Slides Ball Bearing
  • Storage Capacity 4836 cu. in.
  • Drawer Capacity 4836 cu. in.
  • Depth 18"
  • Height 20"
  • Item Drawer Chest
  • Width 27"
  • Configuration 27" W X 18" D X 20" H
  • Handle Design Elliptical Chromed handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list