Skip Content
PRO 27IN 5 DRAWER CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO 27IN 5 DRAWER CABINET RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB270RD
  • Mfr. Model # PRB270RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 117.0 lbs

Product Details

5 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Colour Red
  • Finish Powder Coated Paint
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts
  • For Use With PRT-2704RD
  • Includes Casters
  • Material Prime Cold Rolled Steel
  • Gauge 18 - 20
  • Load Rating 600 lbs.
  • Number of Drawers 5
  • Series Professional
  • Handles Yes
  • Locking System High Security Locks
  • Drawer Slides Ball Bearing
  • Drawer Capacity 7488 cu. in.
  • Storage Capacity 7488 cu. in.
  • Caster Size 5" x 2"
  • Depth 18-27/32"
  • Height 36-5/8"
  • Width 29-25/32"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list