Skip Content
PRO 27IN 5 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO 27IN 5 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB2705BK
  • Mfr. Model # PRB2705BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 117.0 lbs

Product Details

5 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts
  • Colour Black
  • Finish High Gloss Powder Coated
  • For Use With PRT-2704BK
  • Gauge 18 - 20
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Material Prime Cold Rolled Steel
  • Load Rating 600 lbs.
  • Series Professional
  • Number of Drawers 5
  • Drawer Slides Ball Bearing
  • Locking System High Security Locks
  • Storage Capacity 7488 cu. in.
  • Drawer Capacity 7488 cu. in.
  • Depth 18-3/4"
  • Height 35-7/8"
  • Width 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list