PRO 27IN 4 DRAWER CHEST BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 27IN 4 DRAWER CHEST BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT2704BU
  • Mfr. Model # PRT2704BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Blue
  • Depth 18"
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • Finish High Gloss Scratch Resistant Powder Coat
  • Height 18-7/8"
  • Gauge 20 to 22
  • For Use With PRB-2705BU
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Number of Drawers 4
  • Load Rating 500 lbs.
  • Series Professional
  • Locking System Integrated Latch Security Locking System
  • Drawer Slides Ball Bearing
  • Storage Capacity 4731 cu. in.
  • Drawer Capacity 4731 cu. in.
  • Item Drawer Chest
  • Handle Design Elliptical Chromed handle
  • Width 27"
  • Configuration 27" W X 18" D X 18-7/8" H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list