Skip Content
PRO 27IN 4 DRAWER CHEST BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO 27IN 4 DRAWER CHEST BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT2704BK
  • Mfr. Model # PRT2704BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 78.0 lbs

Product Details

4 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Finish High Gloss Scratch Resistant Powder Coat
  • Colour Black
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • For Use With PRB-2705BK
  • Gauge 20 to 22
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Load Rating 500 lbs.
  • Number of Drawers 4
  • Locking System Integrated Latch Security Locking System
  • Series Professional
  • Drawer Slides Ball Bearing
  • Storage Capacity 4731 cu. in.
  • Drawer Capacity 4731 cu. in.
  • Depth 18"
  • Height 18-7/8"
  • Item Drawer Chest
  • Width 27"
  • Handle Design Elliptical Chromed handle
  • Configuration 27" W X 18" D X 18-7/8" H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list