Skip Content
PRO-24 BRUSH CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRO-24 BRUSH CUTTER

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI911703
  • Mfr. Model # 911703
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 171.0 lbs

Technical Specs

  • Engine Displacement 190 cc
  • Drive Type Self-Propelled
  • Cutting Width 24"
  • Engine Briggs & Stratton
  • Fuel Tank Capacity 0.3 gal.
  • Wheel Dia. 20"
  • Anti Vibration Handle No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list