Skip Content
PRMSLV MRKS 1.765WX0.645H 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRMSLV MRKS 1.765WX0.645H 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT375-175WT
  • Mfr. Model # PSPT375-175WT
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Labels per Roll 100
  • For Use With Mfr. No. TLS2200
  • Colour White
  • Height 41/64"
  • Item Wire Marker Sleeves
  • Material Polyolefin
  • Width 1-49/64"
  • Legend Blank
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Min. Wire Size 0.125"
  • Max. Wire Size 0.320"
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list