Skip Content
PRMIUM MINI SWCH,15A,SPDT,SHRT ROLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRMIUM MINI SWCH,15A,SPDT,SHRT ROLR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A249
  • Mfr. Model # 24A249
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Premium Miniature Snap Switch
  • Housing Material PCT Polyester Thermoplastic
  • Operating Force 6.1 oz.
  • Series V-Basic
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Standards UL, CSA
  • Differential Travel 0.012"
  • Max. Pretravel 0.047"
  • Release Force 0.67 oz.
  • Over Travel 0.032"
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Actuator Type - Snap Action Switch Lever, Roller, Short
  • Width - Snap Action Switch 1.14"
  • Lever Actuator Length - Snap Action Switch 0.82"
  • Basic Actuator Type - Snap Action Switch Lever
  • Height - Snap Action Switch 0.63"
  • Depth - Snap Action Switch 0.40"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Quick Connect
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 0.5 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list