PRMIUM MINI SWCH,15A,SPDT,LNG ROLLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRMIUM MINI SWCH,15A,SPDT,LNG ROLLR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A255
  • Mfr. Model # 24A255
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Premium Miniature Snap Switch
  • Housing Material PCT Polyester Thermoplastic
  • Operating Force 3.17 oz.
  • Series V-Basic
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Standards UL, CSA
  • Release Force 0.31 oz.
  • Differential Travel 0.025"
  • Over Travel 0.06"
  • Max. Pretravel 0.115"
  • Basic Actuator Type - Snap Action Switch Lever
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Lever, Long, Roller
  • Lever Actuator Length - Snap Action Switch 1.35"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.63"
  • Depth - Snap Action Switch 0.40"
  • Width - Snap Action Switch 1.14"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 0.5 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list