Skip Content
PRMIUM LT WEIGHT 40 CAL KIT,SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRMIUM LT WEIGHT 40 CAL KIT,SMALL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSK40PLTS
  • Mfr. Model # SK40PLTS
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2349
  • Shipping Weight 11.49 lbs

Technical Specs

  • Colour Green
  • Includes Coat, Bib Overalls, Pro-Hood, Hard Hat, Safety Glasses, Storage Bag
  • Material Synthetic Fiber Blend
  • Item Arc Flash Protection Clothing Kit
  • Size S
  • ATPV Rating 40.0 cal./cm2
  • Standards ASTM F1506 and NFPA 70E
  • Hazard Risk Category (HRC) 4
  • Inseam 28"
  • Fits Chest Size 34" - 36"
  • Fits Waist Size 28 - 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list