Skip Content
PRIVACY FILTER,20.1 IN LAPTOP/LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIVACY FILTER,20.1 IN LAPTOP/LCD

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W824
  • Mfr. Model # 22W824
  • UNSPSC # 43212001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Black Opaque
  • Includes 4 Tabs and Instructions
  • Material Polyethylene
  • Item Privacy Filter
  • Features Protection From Dust, Fingerprints, And Scratches, Easy To Attach And Remove
  • Monitor Type 20.1" Laptop/LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list