PRISM SILVER MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRISM SILVER MIRROR

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253PR40059CN
  • Mfr. Model # 253PR40059CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Size One Size Fits All
  • Standards CSA Z94.3
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Rimless
  • Eyewear Size Universal
  • Primary Lens Color Mirror

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list