Skip Content
PRISE VERR, L5-30R, 30A, 125V, 2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRISE VERR, L5-30R, 30A, 125V, 2HP

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK31
  • Mfr. Model # 29TK31
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Black
  • HP 2
  • Item Locking Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • NEMA Configuration L5-30
  • Voltage 125
  • Amps 30
  • Standards UL, cUL
  • Material Nylon/Valox
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list