PRISE VERR, L5-20R, 20A, 125V, 1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRISE VERR, L5-20R, 20A, 125V, 1HP

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK22
  • Mfr. Model # 29TK22
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Black
  • Number of Poles 2
  • Item Locking Receptacle
  • HP 1
  • Number of Wires 3
  • Phase 1
  • NEMA Configuration L5-20
  • Voltage 125
  • Standards UL, cUL
  • Amps 20
  • Material Nylon/Valox
  • Grade Industrial
  • NEMA Rating 4X, 12
  • Mounting Type Flush Mount
  • Special Features With Cover
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list