Skip Content
PRISE VERR, L14-20R, 20A, 125/250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRISE VERR, L14-20R, 20A, 125/250V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK28
  • Mfr. Model # 29TK28
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.22 lbs

Technical Specs

  • HP 2
  • Number of Poles 3
  • Number of Wires 4
  • Colour Black
  • Item Locking Receptacle
  • NEMA Configuration L14-20
  • Phase 1
  • Voltage 125/250
  • Amps 20
  • Standards UL, cUL
  • Material Nylon/Valox
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Grade Industrial
  • Special Features With Cover
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list