PRINZING TAG HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRINZING TAG HOLDER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYTH2
  • Mfr. Model # TH2
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear
  • Depth 1-1/2"
  • Item Tag Station
  • Height 7-1/2"
  • Material Plastic
  • Standards OSHA 1910.147
  • Width 4-1/4"
  • Number of Components 0
  • Number of Padlocks Included 0
  • Filled/Unfilled Unfilled
  • Number of Pockets 1
  • Legend No legend
  • Portable No
  • Language No Text
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list