Skip Content
PRINZING MAINTENANCE LOCKOUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRINZING MAINTENANCE LOCKOUT KIT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLK112E
  • Mfr. Model # LK112E
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Colour Gray
  • Item Portable Lockout Kit
  • Includes (3) Blue Bumper Steel Padlocks, (1) Ball Valve Lockout, (1) Small Plug Lockout, (1) 1" Steel Jaw Dia. Hasp, (1) 1-1/2" Steel Jaw Dia. Hasp, (1) 1 to 2-1/2" Adjustable Valve Lockout, (1) 2-1/2-5" Adjustable Ball Valve Lockout, (1) Cable Lockout, (1) Wall S
  • Keyed Different
  • Portable Yes
  • Standards OSHA 1910.147
  • Case Style Tool Box
  • Case Material Polyethylene
  • Language English
  • Case Height 7-1/2"
  • Number of Padlocks Included 3
  • Included Padlock Body Material Steel
  • Case Width 14"
  • Lockout Application Electrical Lockout
  • Number of Components 51
  • Case Depth 8"
  • Filled/Unfilled Filled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list