Skip Content
PRINZING DOUBLE CHAIN LOCKOUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRINZING DOUBLE CHAIN LOCKOUT KIT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLK042R
  • Mfr. Model # LK042R
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Includes (2) 48" Chain, (3) Red Padlocks, (3) 1-1/2" Steel Lockout Hasps, (3) Lockout Tags With Ties, (1) Red Carrying Case
  • Colour Red
  • Keyed Alike
  • Portable Yes
  • Item Portable Lockout Kit
  • Case Material Plastic
  • Standards OSHA 1910.147
  • Case Style Carrying Case
  • Language English
  • Number of Components 17
  • Case Height 7"
  • Included Padlock Body Material Steel
  • Case Width 12"
  • Number of Padlocks Included 3
  • Case Depth 5"
  • Filled/Unfilled Filled
  • Lockout Application General Lockout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list