Skip Content
PRINZIG CENTRE RT TO KNOW POLY 14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRINZIG CENTRE RT TO KNOW POLY 14X2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY2010
  • Mfr. Model # 2010
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Includes Red Polystyrene Board, Binder Rack, MSDS Binder
  • Depth 4-1/2"
  • Height 20"
  • Item Right-To-Know Compliance Center
  • Material Polystyrene
  • Width 14"
  • Legend Right-To-Know Compliance Center
  • Legend/Background Color Red
  • Language English
  • Mounting Type Wall Mount
  • Portable No
  • Binder Holder Type Basket
  • Background Color Red, Yellow
  • Legend Color Red, Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list