Skip Content
PRINTER TAPE B595 WHITE/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRINTER TAPE B595 WHITE/BLUE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142774
  • Mfr. Model # 142774
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • For Use With Brady Labelizer Plus(R)
  • Length 90 ft.
  • Item Label Tape Cartridge
  • Colour White/Blue
  • Temp. Range -40 Degrees to 180 Degrees F
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Width 4"
  • Adhesive Yes
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list