PRINTER SERIAL DATA DOT MTRX MX7CAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRINTER SERIAL DATA DOT MTRX MX7CAL

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18107763
  • Mfr. Model # 18107763
  • UNSPSC # 12142208
  • CATALOGUE PAGE # 2574
  • Shipping Weight 5.0 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Accessories and Replacements. Serial Data Dot Matrix Printer - 120 VAC Powered.

Technical Specs

  • Height 2-5/8"
  • For Use With MX4 Calibration Station
  • Width 6-3/8"
  • Item Serial Data Dot Matrix Printer - 120 VAC Powered
  • Status Indicator LED
  • Length 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list