Skip Content
PRINTER DOT MATRIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PRINTER DOT MATRIX

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17117722
  • Mfr. Model # 17117722
  • UNSPSC # 43212102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

M-Cal calibration system, serial data dot matrix printer - 120 VAC powered.

Technical Specs

  • For Use With 2NXK5 Calibration Station
  • Item Dot Matrix Printer
  • Height 6-1/4"
  • Width 11-1/4"
  • Length 6-1/4"
  • Power Source 24VDC
  • Status Indicator LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list