PRINTER 300DPI PR300PLUS STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRINTER 300DPI PR300PLUS STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBP-PR300PLUS
  • Mfr. Model # BP-PR300PLUS
  • UNSPSC # 45101512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.06 lbs

Technical Specs

  • Application Data Communications Labeling, General and Industrial Labeling, Wire and Cable Marking, Wire and Cable Marking - ADM, Barcode Labeling
  • Features LCD Menu Display With Navigator Pad. Higher Printhead Heat Settings. Create, Print, And Change Labels Quickly And Easily. Fast And Easy Print Registration. Compatible With Brady Label Design Software. Rugged Design With Metal Cover. Simplified Maintenance.
  • Item Thermal Transfer Benchtop Printer
  • Includes CD ROM, Power Cable
  • Max. Tape Width 4"
  • Printer Series Bradyprinter(TM) PR300 Plus
  • Warranty 5 yr.
  • Printer Display LCD
  • Label Formats Supported Continuous and Die-Cut Labels
  • Printhead Resolution 300 dpi
  • Stand Alone Printing / PC Required PC Required
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM), Windows(R) Based Driver for Third Party Software Use
  • Printer Power Options AC Power
  • Maximum Print Speed 9.8 in./sec.
  • Printer Kit Type Label Printer
  • Color Printing Capability Single Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list