PRIMER WHT ALKYD 340 VOC 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMER WHT ALKYD 340 VOC 1GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM258887
  • Mfr. Model # 258887
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 14.27 lbs

Product Details

White colour. V7400 System Low VOC Alkyd Enamel Primers (1 Gallon Can).

Technical Specs

  • Colour White
  • Item Primer
  • Size 1 gal.
  • For Use With V7400 System Alkyd Enamels
  • Base Type Solvent
  • Dry Time 4 - 5 hr.
  • Coverage 300 - 550 sq. ft./gal.
  • Standards USDA Acceptable
  • VOC Content Less Than340 g/L
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 1 hr.
  • Net Weight 1 gal.
  • Application Temperature 32 Degrees F - 100 Degrees F
  • Dry Time Tack Free 30 min.
  • Resin Type Phenolic Alkyd Enamel
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint Color Family Whites
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Surface Material Metal, Wood
  • Paint and Primer Sub Category Primers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list