Skip Content
PRIMER UV USQT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER UV USQT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLE3130S-USQT
  • Mfr. Model # LE3130S-USQT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Gray
  • Item Cromax Premier Le Le3130S Uv Primer-Surfacer
  • Finish Satin
  • Coverage 627 sq. ft. @ 1 mil
  • Dry Time 120 sec.
  • Application Method Air Pressured Spray Equipment
  • VOC Content 252 g/L
  • Container Size 1 US qt.
  • Standards VOC compliant
  • Dry Time Tack Free 4-6 hr.
  • Dry Time Recoat 5 min.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list