Skip Content
PRIMER SURFACER CHROMA 2K GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER SURFACER CHROMA 2K GAL

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLE3004S-USG
  • Mfr. Model # LE3004S-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cromax Le Le3004S 2K Primer Surfacer Gray
  • Finish Satin
  • Colour Gray
  • Container Size 1 US gal.
  • Coverage 627
  • Dry Time 90 min.
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • VOC Content 2.1 lbs./gal.
  • Dry Time Tack Free 4-6 hr.
  • Application Temperature 70 Degrees C
  • Dry Time Recoat 30 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list