PRIMER SPRAY RUST RED OXIDE 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMER SPRAY RUST RED OXIDE 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM274102522
  • Mfr. Model # 274102522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Colour Red
  • For Use With Water-Based or Alkyd-Based Paints
  • Size 340 g
  • Item Primer
  • Base Type Solvent
  • Coverage 10 - 12 sq. ft.
  • Dry Time 1 hr.
  • Exposure Conditions Mild to Moderate
  • Dry Time Recoat 20 - 60 min.
  • VOC Content MIR Compliant
  • Dry Time Tack Free 20 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • Standards USDA Acceptable
  • Net Weight 340 g
  • Paint Color Family Reds
  • Paint and Primer Application Method Spray
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category Primers
  • Paint and Primer Finish Flat

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list