Skip Content
PRIMER SPRAY RUST GREY 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER SPRAY RUST GREY 340G

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM274103522
  • Mfr. Model # 274103522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Gray
  • Item Primer
  • For Use With Water-Based or Alkyd-Based Paints
  • Base Type Solvent
  • Size 340 g
  • Dry Time 1 hr.
  • Coverage 10 - 12 sq. ft.
  • Exposure Conditions Mild to Moderate
  • VOC Content MIR Compliant
  • Dry Time Tack Free 20 min.
  • Dry Time Recoat 20 - 60 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • Standards USDA Acceptable
  • Net Weight 340 g
  • Paint Color Family Grays
  • Paint and Primer Application Method Spray
  • Paint and Primer Finish Flat
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category Primers
  • Paint Primer, Sealers & Rust Reformers Item Primer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list