Skip Content
PRIMER SPRAY ODORLESS 369G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER SPRAY ODORLESS 369G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM254168
  • Mfr. Model # 254168
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Colour White
  • For Use With Oil or Latex Topcoats
  • Item Primer
  • Base Type Oil
  • Size 369 g
  • Coverage 10 - 12 sq. ft.
  • Dry Time 2 hr.
  • VOC Content MIR Compliant
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 30 min.
  • Dry Time Recoat 2 hr.
  • Application Temperature 40 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • Standards USDA Acceptable
  • Paint and Primer Finish Flat
  • Paint Color Family Whites
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category Primers
  • Paint and Primer Surface Material Metal, Wood
  • Paint Primer, Sealers & Rust Reformers Item Primer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list