PRIMER SPRAY BULLS EYE 1-2-3 369G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRIMER SPRAY BULLS EYE 1-2-3 369G

ZINSSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM267189
  • Mfr. Model # 267189
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Colour White
  • Item Primer
  • Base Type Solvent
  • Coverage 8 - 10 sq. ft.
  • Dry Time 30 min.
  • Exposure Conditions Mild to Moderate
  • Dry Time Recoat 30 min.
  • Dry Time Tack Free 5 min.
  • Application Temperature 70 Degrees F
  • Resin Type Acrylic
  • Paint Color Family Whites
  • Paint and Primer Finish Flat
  • Paint and Primer Surface Material Metal, Wood

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list