Skip Content
PRIMER-SEALER BIN SHELLAC BASE 3.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER-SEALER BIN SHELLAC BASE 3.7L

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMZ00911
  • Mfr. Model # Z00911
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Finish Flat
  • Colour White
  • Size 3.7 L
  • Item Shellac Primer
  • Base Type Solvent
  • Coverage 500 sq. ft./gal.
  • Dry Time 20 min
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Mild to Moderate
  • VOC Content Max. 550 g/l
  • Dry Time Recoat 45 min.
  • Cure Time 1-3 days
  • Application Temperature 0 Degrees F - 90 Degrees F
  • Resin Type Shellac

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list