Skip Content
PRIMER/SEALER AMBER CLEAR GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMER/SEALER AMBER CLEAR GAL

CONCRETE PROTECTION SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM241099
  • Mfr. Model # 241099
  • UNSPSC # 15121804
  • CATALOGUE PAGE # 1543
  • Shipping Weight 1.0 lbs

Product Details

Easy-to-mix, easy to apply high solids epoxy primer. Can be topcoated in as little as 1 hour. Penetrates and seals floor for maximum adhesion of topcoat. Low VOC protection against dust, water, mild chemicals, and an easy-to-clean surface. Must use base and activator. Order separately.

Technical Specs

  • Item Primer/Sealer Amber Clear 1 Gal.
  • Colour Clear
  • For Use With TurboPrime Epoxy Primer Activator 2GXC3
  • Size 1 gal.
  • Base Type Solvent
  • Exposure Conditions Interior/Exterior
  • Dry Time 24 hr.
  • Coverage 1,079 sq. ft./gal.
  • VOC Content Less Than 100g/L
  • Dry Time Recoat 1 hr. -2 hr.
  • Application Temperature 70 Degrees F - 80 Degrees F
  • Paint and Primer Application Method Roller, Squeegee
  • Paint and Primer Surface Material Concrete
  • Dry Time Tack Free 1 hr. -2 hr.
  • Resin Type Polyamine Epoxy
  • Paint Color Family Clears
  • Paint and Primer Sub Category Primers
  • Paint Primer, Sealers & Rust Reformers Item Epoxy Primer Base

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list