Skip Content
PRIMER RUST GALVANIZED WHITE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER RUST GALVANIZED WHITE 3.78L

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM274301155
  • Mfr. Model # 274301155
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Galvanized White
  • Finish Flat
  • Base Type Solvent
  • Coverage 66 - 110 sq. ft.
  • Size 3.78 L
  • Item Primer
  • Exposure Conditions Mild to Moderate
  • Application Method Brush, Roll, Spray
  • Dry Time 8 - 12 hr.
  • VOC Content 400 g/L
  • Application Temperature 32 Degrees F - 90 Degrees F
  • Cure Time 24 hr.
  • Dry Time Recoat 24 hr.
  • Resin Type Alkyd
  • For Use With Metal Surface

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List