Skip Content
PRIMER RED ALKYD 340 VOC 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMER RED ALKYD 340 VOC 5GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV769300
  • Mfr. Model # V769300
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 34.61 lbs

Product Details

High solids modified alkyd designed for interior and exterior surfaces. A low VOC version of the original rust preventative coating, formulated to protect metal surfaces from rust and corrosion.

Technical Specs

  • Colour Red
  • Size 5 gal.
  • Item Alkyd Primer
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than340 g/L
  • Dry Time 4 - 5 hr.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 30 min.
  • For Use With V7400 System Alkyd Enamels
  • Base Type Solvent
  • Coverage 300 - 550 sq. ft./gal.
  • Standards USDA Acceptable
  • Net Weight 5 gal.
  • Application Temperature 32 Degrees F - 100 Degrees F
  • Resin Type Alkyd Enamel
  • Paint Color Family Reds
  • Paint and Primer Finish Flat
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint and Primer Surface Material Metal, Wood
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Sub Category Primers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list