Skip Content
PRIMER PEEL STOP PLUS BINDING 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER PEEL STOP PLUS BINDING 3.78L

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM268560
  • Mfr. Model # 268560
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.63 lbs

Technical Specs

  • Colour White
  • Finish Flat
  • Item Primer
  • Size 3.78 L
  • Base Type Water
  • Coverage 50 - 200 sq. ft.
  • Application Method Brush, Roll, Spray
  • Dry Time 30 min.
  • Cure Time 48 hr.
  • Exposure Conditions Interior/exterior
  • VOC Content Less than 100 g/l
  • Dry Time Recoat 2 hr.
  • Application Temperature 40 Degrees F - 90 Degrees F
  • Resin Type Water-Based Acrylic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list