Skip Content
PRIMER PEEL STOP CLEAR BINDING 3.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER PEEL STOP CLEAR BINDING 3.7L

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMZ60011
  • Mfr. Model # Z60011
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.435 lbs

Technical Specs

  • Finish Flat
  • Item Primer
  • Colour Clear
  • Size 3.7 L
  • Coverage 300 - 400 sq. ft.
  • Base Type Water
  • VOC Content 56 g/L
  • Application Method Brush, Roll, Spray
  • Dry Time 30 min.
  • Cure Time 48 hr.
  • Exposure Conditions Interior/exterior
  • Dry Time Recoat 2 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Acrylic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list