PRIMER PAINT, RUST CONVERTR AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMER PAINT, RUST CONVERTR AEROSOL

RUST DESTROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS73013
  • Mfr. Model # 73013
  • UNSPSC # 31211500
  • CATALOGUE PAGE # 3010
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Container Size 340 g
  • Dry Time 24 - 72 hr.
  • Application Temperature 72 Degrees F
  • Finish Matte
  • Coverage 15 sq. ft
  • Application Method Aerosol
  • Item Rust Destroyer
  • VOC Content 250 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list