Skip Content
PRIMER PAINT, RUST CONVERTER 946G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER PAINT, RUST CONVERTER 946G

RUST DESTROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS73004
  • Mfr. Model # 73004
  • UNSPSC # 31211500
  • CATALOGUE PAGE # 3010
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Red
  • Finish Matte
  • Container Size 946 g
  • Coverage 75 sq. ft.
  • Dry Time 24 - 72 hr.
  • Application Method Roll, Brush
  • Application Temperature 72 Degrees F
  • Item Rust Destroyer
  • VOC Content 250 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list