Skip Content
PRIMER PAINT, RUST CONVERTER 236G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER PAINT, RUST CONVERTER 236G

RUST DESTROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS73016
  • Mfr. Model # 73016
  • UNSPSC # 31211500
  • CATALOGUE PAGE # 3010
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Red
  • Finish Matte
  • Coverage 22 sq. ft.
  • Container Size 236 g
  • Dry Time 24 - 72 hr.
  • Application Method Roll, Brush
  • Application Temperature 72 Degrees F
  • Item Rust Destroyer
  • VOC Content 250 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list