Skip Content
PRIMER PAINT, RUST CONVERTER 18.9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER PAINT, RUST CONVERTER 18.9L

RUST DESTROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS73005
  • Mfr. Model # 73005
  • UNSPSC # 31211500
  • CATALOGUE PAGE # 3010
  • Shipping Weight 57.0 lbs

Technical Specs

  • Finish Matte
  • Dry Time 24 - 72 hr.
  • Container Size 18.9 L
  • Coverage 1500 sq. ft.
  • Colour Red
  • Application Method Roll, Brush
  • Application Temperature 72 Degrees F
  • Item Rust Destroyer
  • VOC Content 250 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list