Skip Content
PRIMER HD RUST RED 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER HD RUST RED 1 USG

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1069-402
  • Mfr. Model # 1069-402
  • UNSPSC # 31211509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Product Details

Industrial oil-based quick-dry enamel primer is rust inhibited for rusted and clean metal and tightly adhering mill scale is fully compatible with high performance industrial enamel top coats. Use with oil based finishes. Superior corrosion protection.

Technical Specs

  • Size 1 gal.
  • Colour Red
  • For Use With 7400 System Alkyd Enamels
  • Item Primer
  • Base Type Oil
  • Dry Time 5 - 10 hr.
  • Standards USDA Acceptable
  • Coverage 310 - 520 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • VOC Content Greater Than 340 g/L
  • Dry Time Recoat 24 hr.
  • Net Weight 1 gal.
  • Dry Time Tack Free 3 - 5 hr.
  • Application Temperature 31 Degrees F - 100 Degrees F
  • Resin Type Modified Alkyd Enamel
  • Paint Color Family Reds
  • Paint and Primer Finish Flat
  • Paint and Primer Sub Category Primers
  • Paint and Primer Surface Material Metal, Wood
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint Primer, Sealers & Rust Reformers Item Primer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list