Skip Content
ALKYD PRIMER,GRAY, 340 VOC,1 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALKYD PRIMER,GRAY, 340 VOC,1 GAL.

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMV7086402
  • Mfr. Model # V7086402
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 13.5 lbs

Product Details

Gray Colour. V7400 System Low VOC Alkyd Enamel Primers (1 Gallon Can).

Technical Specs

  • Item Primer
  • Colour Gray
  • Size 1 gal.
  • For Use With V7400 System Alkyd Enamels
  • Base Type Solvent
  • Coverage 300 - 550 sq. ft./gal.
  • Dry Time 4 - 5 hr.
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than340 g/L
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature 32 Degrees F - 100 Degrees F
  • Standards USDA Acceptable
  • Net Weight 1 gal.
  • Resin Type Phenolic Alkyd Enamel
  • Paint Color Family Grays
  • Paint and Primer Finish Flat
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint and Primer Surface Material Metal, Wood
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Sub Category Primers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list