Skip Content
PRIMER COVER STAIN LOW VOC 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER COVER STAIN LOW VOC 946ML

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM256185
  • Mfr. Model # 256185
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour White
  • Item Primer
  • Finish Flat
  • Size 946mL
  • Coverage 400 sq. ft.
  • Base Type Solvent
  • Dry Time 35 min.
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Interior/exterior
  • VOC Content Less than 350 gr/liter
  • Cure Time 4 to 7 days
  • Resin Type Alkyd
  • Application Temperature 40 Degrees F - 90 Degrees F
  • Dry Time Recoat 2 hr.
  • Green Environmental Attribute Meets LEED Requirements

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list