PRIMER CORLAR EPOXY 2.1 VOC US GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMER CORLAR EPOXY 2.1 VOC US GAL

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP921S-USG
  • Mfr. Model # 921S-USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Axalta Commercial Finishes, Corlar(R) 2.1 Epoxy Primer 921S(TM), 1 US gal.

Technical Specs

  • Item Corlar 2.1 Epoxy Primer 921S
  • Colour Gray
  • VOC Content 96.7
  • Container Size 1 US gal.
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • Dry Time Recoat 30 min.
  • Dry Time Tack Free 4-6 hr.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list