Skip Content
PRIMER BULLSEYE 123 GRAY 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER BULLSEYE 123 GRAY 1QT

ZINSSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM286258
  • Mfr. Model # 286258
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Gray
  • For Use With Any Topcoat
  • Base Type Water
  • Coverage 400 - 450 sq. ft./gal.
  • Item Primer
  • Dry Time 30 min.
  • Size 1 qt.
  • Exposure Conditions Interior/Exterior
  • VOC Content 84 g/L
  • Net Weight 2.5 lbs.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Acrylic Copolymer
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint Color Family Grays
  • Paint and Primer Finish Flat
  • Paint and Primer Surface Material Concrete, Masonry, Metal, Plaster, Plastic, Steel, Wood
  • Features Blocks Stains, Seals Uniformly, Sticks to All Surfaces Without Sanding
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Sub Category Primers

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list